
8' X 11' Navy Blue Ivory And Blue Trellis Indoor Outdoor Area Rug (Discontinued)
- Mfr # 546697
- Zoro # G222325315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
546697
Zoro #
G222325315
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
126 in
Height
94 in
Depth
0.25 in
Details
Color
Navy Blue/Blue Ivory
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Description
Add some artistry to your room with this 8-foot x 11-foot navy blue ivory and blue trellis indoor outdoor area rug. This rectangle shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 126-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.