8" X 12" White And Black Alexa Do The Laundry Wood Wall Decor

  • Mfr # 516396

  • Zoro # G522883430


product price: $36.79
/ea

Key Features

Commercial Use
No
Material
Wood
Outdoor Suitability
No
Mirrored
No
Size
8" x 0.75" x 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516396
Zoro #
G522883430
UPC #
-
Country of Origin
China

Dimensions

Size
8" x 0.75" x 12"
Width
12 in
Length
8 in
Depth
0.75 in

Details

Commercial Use
No
Material
Wood
Outdoor Suitability
No
Mirrored
No
Hooks Included
No
Color
White, Black
Wall Decor Type
Hanging Text
Style
Country
Construction Method
Machine-Made
Assembly Required
No
Lighted
No
Finish Style
No Distressing
Shape
Rectangle
Orientation
Horizontal Only
Item
Wall Decor

Description

This 8-inch x 12-inch white and black alexa do the laundry wood wall decor will add a beautiful decorative accent to your walls. Our words matter. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 8-inch h x 12-inch w x 0.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.