
8" X 24" Thurston The Great Wonder Show Vintage Magic Poster Wall Art
Mfr # 393399
Zoro # G922889322
product price:Â $24.99
/eaKey Features
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Number of Pieces Included
1
Shape
Rectangle
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393399
Zoro #
G922889322
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Depth
0.1 in
Width
8 in
Details
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Number of Pieces Included
1
Shape
Rectangle
Art Type
Print
Wall Mounting Hardware Included
No
Color
Black, Red
Finish
Matte
Commercial Use
Yes
LED/Illuminated
No
Material
Paper
Subject
Entertainment
Set Type
Single Piece Item
Item
Wall Art
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 8 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.