8" X 25" Dark Gray Handcrafted Love Arrow Metal Wall Decor

  • Mfr # 489478

  • Zoro # G722885531


product price:  $29.99
/ea

Key Features

Orientation
Horizontal Only
Outdoor Suitability
No
Commercial Use
Yes
Lighted
No
Mirrored
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489478
Zoro #
G722885531
UPC #
-
Country of Origin
China

Dimensions

Size
8.25" x 24.5" x 1"
Width
24.5 in
Depth
1 in
Length
8.25 in

Details

Orientation
Horizontal Only
Outdoor Suitability
No
Commercial Use
Yes
Lighted
No
Mirrored
No
Wall Decor Type
Hanging Text
Fringe/Tassels Included
No
Style
Bohemian
Number of Pieces
1
Finish Style
Distressed Metal
Item
Wall Decor
Color
Dark Gray
Assembly Required
No
Material
Metal
Construction Method
Handmade
Hooks Included
No
Shape
Novelty

Description

The 8-inch x 25-inch gray handcrafted love metal is the perfect decorative accessory for your home. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 8.25-inch H x 24.5-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.