
8" x 8" Beige Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 607053
Zoro # G722371744
product price: $65.79
/eaKey Features
Color
Beige
Height
0.09 in
Width
8 in
Length
8 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607053
Zoro #
G722371744
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
8 in
Length
8 in
Details
Color
Beige
Item
Peel and Stick Tile
Material
Vinyl
Description
The 8-inch x 8-inch beige vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for transforming your spaces. Designed in a square shape, these mosaic tiles feature an elegant arabesque pattern that enhances any decor. The matte surface adds a touch of sophistication while ensuring easy maintenance. With impervious water absorption, these tiles are perfect for wet areas such as showers. They are also suitable for use around fireplace surrounds, making them a versatile choice for various applications. Made from durable vinyl, these tiles boast a transitional style that complements both modern and traditional interiors. Enjoy the ease of installation with their peel and stick design, allowing for a quick and hassle-free makeover. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.