8" x 8" Beige Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 607065

  • Zoro # G322370956


product price: $65.79
/ea

Key Features

Color
Beige
Height
0.09 in
Material
Vinyl
Width
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607065
Zoro #
G322370956
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
8 in
Length
8 in

Details

Color
Beige
Material
Vinyl
Item
Peel and Stick Tile

Description

8-inch x 8-inch beige vinyl arabesque peel and stick removable tiles offer a stylish and convenient solution for transforming any space. These square mosaic tiles feature an intricate arabesque pattern that adds elegance to your décor. The matte surface enhances the overall aesthetic while ensuring an impervious quality, making them ideal for high-moisture areas like showers. Made from durable vinyl, these tiles not only provide a chic look but also boast versatility, being suitable for use on fireplace surrounds. Their transitional style seamlessly blends with various design themes, allowing for easy integration into your home. Enjoy the effortless application of peel and stick technology, making installation a breeze for any diy project. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.