Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" x 8" Black Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 602291

  • Zoro # G422353798


product price: $65.79
/ea

Key Features

Color
Black
Material
Vinyl
Length
8 in
Height
0.09 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602291
Zoro #
G422353798
UPC #
-
Country of Origin
Israel

Dimensions

Length
8 in
Height
0.09 in
Width
8 in

Details

Color
Black
Item
Peel and Stick Tile
Material
Vinyl

Description

Enhance your space with these 8-inch x 8-inch black vinyl arabesque peel and stick removable tiles. The mosaic tile is designed in a square shape featuring an elegant arabesque pattern, adding a touch of sophistication to your decor. Its matte surface offers a sleek finish while being impervious to water absorption, making it suitable for shower and fireplace surround applications. Crafted from durable vinyl material in a timeless black hue, these tiles effortlessly blend into transitional styles, elevating any room with a modern yet classic vibe. Upgrade your home effortlessly with these versatile peel and stick tiles. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.