8" x 8" Blue And Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569393

  • Zoro # G922368506


product price:  $65.79
/ea

Key Features

Color
Blue Pink
Material
Vinyl
Height
0.09 in
Width
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569393
Zoro #
G922368506
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
8 in
Length
8 in

Details

Item
Peel and Stick Tile
Color
Blue Pink
Material
Vinyl

Description

Enhance your space with these stunning 8-inch x 8-inch blue and pink vinyl arabesque peel and stick removable tiles. The mosaic tile type showcases a unique square shape, creating a mesmerizing arabesque pattern. Crafted from impervious matte vinyl, these tiles are both shower and fireplace surround compatible, adding a touch of elegance to your transitional-style decor. The striking blue and pink hues elevate any room, offering a seamless and hassle-free installation process. Elevate your interior design effortlessly with these removable peel and stick tiles - a perfect choice for those seeking both aesthetic appeal and practicality in their home decor. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.