8" x 8" Blue And Red Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569221

  • Zoro # G822342798


product price:  $65.79
/ea

Key Features

Height
0.09 in
Width
8 in
Color
Blue Red
Material
Vinyl
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569221
Zoro #
G822342798
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
8 in
Length
8 in

Details

Color
Blue Red
Material
Vinyl
Item
Peel and Stick Tile

Description

Elevate your space with these 8-inch x 8-inch arabesque peel and stick tiles featuring a captivating blend of blue and red hues. Crafted from high-quality vinyl, these mosaic tiles boast a unique square shape that effortlessly enhances any room. The matte surface offers a sleek finish, while the impervious water absorption ensures durability and easy maintenance. Ideal for various settings, these removable tiles are versatile, suitable for fireplace surrounds and shower installations. Embrace a transitional style with the intricate arabesque mosaic pattern, adding a touch of sophistication to your decor scheme. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.