8" x 8" Blue And Yellow Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571218

  • Zoro # G022351828


product price:  $65.79
/ea

Key Features

Height
0.09 in
Length
8 in
Color
Blue Yellow
Material
Vinyl
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571218
Zoro #
G022351828
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
8 in
Width
8 in

Details

Item
Peel and Stick Tile
Color
Blue Yellow
Material
Vinyl

Description

Enhance your space effortlessly with these 8-inch x 8-inch peel and stick removable tiles featuring a charming blue and yellow color combination. The arabesque mosaic pattern adds a touch of elegance, perfect for both shower and fireplace surround applications. Crafted from vinyl material, these square tiles boast a matte surface type that is impervious to water absorption, ensuring durability and easy maintenance in a transitional style setting. Elevate your home decor with the convenience and beauty of these versatile peel and stick tiles. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.