8" x 8" Blue And Yellow Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571230

  • Zoro # G722363756


product price:  $65.79
/ea

Key Features

Height
0.09 in
Length
8 in
Color
Blue Yellow
Material
Vinyl
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571230
Zoro #
G722363756
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
8 in
Width
8 in

Details

Color
Blue Yellow
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space effortlessly with these 8-inch x 8-inch peel and stick removable tiles showcasing a captivating arabesque mosaic pattern in blue and yellow hues. Their square shape and matte surface provide a modern yet transitional vibe, ideal for various design schemes. Crafted from durable vinyl material, these tiles are impervious to water, making them suitable for use in showers and on fireplace surrounds. The vibrant colors inject personality into any room, while the convenience of the peel-and-stick feature ensures easy installation without any hassle. Elevate your decor with these stylish and functional tiles that offer a perfect blend of charm and practicality. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.