8" x 8" Blue Orange And Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 572069

  • Zoro # G722374998


product price:  $65.79
/ea

Key Features

Width
8 in
Height
0.09 in
Material
Vinyl
Color
Orange Green
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572069
Zoro #
G722374998
UPC #
-
Country of Origin
Israel

Dimensions

Width
8 in
Height
0.09 in
Length
8 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Orange Green

Description

Enhance your space effortlessly with these 8-inch x 8-inch blue orange and green vinyl arabesque peel and stick removable tiles. The mosaic pattern adds an elegant touch, while the matte surface ensures a sleek finish. Crafted from impervious vinyl material in a transitional style, these tiles are not only stylish but also durable. Perfect for a shower or fireplace surround, the vibrant blue, orange, and green colors will breathe new life into any room. Easy to install, these square tiles offer a quick and convenient way to update your decor with a pop of color and flair. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.