Shop HOMEROOTS
See all product information
Create Account
8" x 8" Blue Solid Wood Tabletop Picture Frame
- Mfr # 380321
- Zoro # G522882952
product price:Â
$
39.19
/ea
Key Features
Width
11 in
Finish Style
No Distressing
Picture Size
8" x 8"
Finish
Reclaimed Wood
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380321
- Zoro #
- G522882952
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Size
- 8" x 8"
- Width
- 11 in
- Picture Size
- 8" x 8"
- Length
- 11 in
- Depth
- 1 in
Details
- Finish Style
- No Distressing
- Finish
- Reclaimed Wood
- Color
- Blue
- Frame Type
- Single Picture Frame
- Commercial Use
- No
- Shape
- Square
- Material
- Solid Wood
- Mounting Style
- Tabletop
- Assembly Required
- No
- Item
- Picture Frames
- Capacity
- 1
- Orientation
- Horizontal and Vertical
- Mirrored
- No
- Style
- Rustic
- Mounting Hardware Included
- No
Description
The 8-inch x 8-inch blue solid wood tabletop picture frame is the perfect way to showcase your cherished memories. Crafted from solid wood, this frame offers durability and a touch of elegance to any decor. Designed for versatile display, it can hold pictures in both horizontal and vertical orientations. Its square shape complements various styles, making it an ideal choice for any room. This single picture frame adds a pop of color with its vibrant blue finish, enhancing the visual appeal of your photographs. Perfect for tabletops, it ensures that your favorite moments are always within view, creating a warm and inviting atmosphere in your home. 11.00-inch h x 11.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.