
8" x 8" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569251
Zoro # G422371648
product price: $65.79
/eaKey Features
Height
0.09 in
Length
8 in
Width
8 in
Material
Vinyl
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569251
Zoro #
G422371648
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
8 in
Width
8 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Blue
Description
Enhance your space effortlessly with these 8-inch x 8-inch blue vinyl peel and stick removable tiles. The mosaic tile design adds a touch of sophistication, featuring a square shape with an intricate arabesque mosaic pattern that complements any decor. The matte surface provides a subtle finish, perfect for various indoor applications. Crafted from impervious vinyl material, these tiles are designed to withstand moisture, making them suitable for use in showers and fireplace surrounds. The transitional style in a calming blue hue brings a refreshing and stylish appeal to your home decor. Upgrade your space with these easy-to-install peel and stick tiles. 0.09-inch h x 8-inch w x 8-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.