Shop HOMEROOTS
See all product information
Create Account
8" x 8" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 602285
- Zoro # G022366617
product price:Â
$
65.79
/ea
Key Features
Length
8 in
Height
0.09 in
Color
Blue
Material
Vinyl
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 602285
- Zoro #
- G022366617
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 8 in
- Height
- 0.09 in
- Width
- 8 in
Description
Enhance your space effortlessly with these 8-inch x 8-inch blue vinyl arabesque peel and stick removable tiles. Their matte surface adds a touch of sophistication while the arabesque mosaic pattern brings a unique charm. Made from vinyl, these square tiles are impervious to water, making them suitable for shower and fireplace surround applications. The transitional blue color seamlessly fits various styles, allowing you to create a personalized look in any room. Easy to install and remove, these peel and stick tiles are a convenient choice for a quick home makeover. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.