Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" x 8" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606465

  • Zoro # G922370837


product price: $65.79
/ea

Key Features

Length
8 in
Material
Vinyl
Color
Blue
Width
8 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606465
Zoro #
G922370837
UPC #
-
Country of Origin
Israel

Dimensions

Length
8 in
Width
8 in
Height
0.09 in

Details

Material
Vinyl
Color
Blue
Item
Peel and Stick Tile

Description

Transform your space with the 8-inch x 8-inch blue vinyl arabesque peel and stick removable tiles. Designed in a chic mosaic pattern, these square tiles add a touch of elegance to any room. The matte surface not only enhances their beauty but also complements various decor styles, including transitional aesthetics. With impervious water absorption, these tiles are perfect for areas prone to moisture, making them an excellent choice for your shower or fireplace surround. Crafted from durable vinyl, they offer easy installation and removal without damaging surfaces. Their stunning blue color brings a vibrant flair, ensuring your space feels fresh and inviting. Elevate your home decor effortlessly with these stylish peel and stick tiles. 0.09-inch h x 8-inch w x 8-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.