Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" x 8" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606489

  • Zoro # G322365303


product price: $65.79
/ea

Key Features

Height
0.09 in
Width
8 in
Color
Blue
Material
Vinyl
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606489
Zoro #
G322365303
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
8 in
Length
8 in

Details

Item
Peel and Stick Tile
Color
Blue
Material
Vinyl

Description

The 8-inch x 8-inch blue vinyl arabesque peel and stick removable tiles are a stylish solution for your home decor needs. Featuring a mosaic tile type with a square shape, these tiles showcase an intricate arabesque pattern that adds visual interest to any space. Their matte surface type provides a sophisticated finish, making them suitable for various applications. The impervious water absorption ensures durability, allowing them to be used in wet areas like showers. These tiles are also compatible with fireplace surrounds, adding versatility to your design options. Made from vinyl, their blue color complements a range of transitional styles, offering both beauty and practicality for your renovation projects. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.