Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" x 8" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606495

  • Zoro # G022372854


product price: $65.79
/ea

Key Features

Width
8 in
Material
Vinyl
Color
Blue
Height
0.09 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606495
Zoro #
G022372854
UPC #
-
Country of Origin
Israel

Dimensions

Width
8 in
Height
0.09 in
Length
8 in

Details

Material
Vinyl
Color
Blue
Item
Peel and Stick Tile

Description

Transform your space effortlessly with the 8-inch x 8-inch blue vinyl arabesque peel and stick removable tiles. These mosaic tiles come in a stylish square shape, featuring a captivating arabesque pattern that adds a contemporary touch to any decor. The matte surface not only enhances the visual appeal but also offers an impervious quality, making it an ideal choice for high-moisture areas like showers. Designed for versatility, these tiles can be applied on fireplace surrounds, seamlessly fitting into various design styles, including transitional aesthetics. Crafted from durable vinyl, these tiles are both functional and fashionable, allowing for easy installation and removal when you want a change. Perfect for diy enthusiasts looking to elevate their interiors. 0.09-inch h x 8-inch w x 8-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.