8" x 8" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 606501
- Zoro # G022374636
product price:Â
$
65.79
/ea
Key Features
Length
8 in
Height
0.09 in
Color
Blue
Material
Vinyl
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606501
- Zoro #
- G022374636
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 8 in
- Height
- 0.09 in
- Width
- 8 in
Description
Transform your space with the 8-inch x 8-inch blue vinyl arabesque peel and stick removable tiles. These mosaic tiles feature a stunning arabesque pattern that adds a touch of elegance to any room. Perfect for both wet and dry areas, they are impervious to water, making them suitable for use in showers and on fireplace surrounds. The square shape and matte surface type provide a contemporary look while ensuring easy maintenance. Crafted from durable vinyl, these tiles offer a stylish yet practical solution for home decor enthusiasts. Add a splash of blue to your design with these transitional tiles that can effortlessly enhance your interiors. Elevate your space with this quick and easy diy option. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.