Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" x 8" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628726

  • Zoro # G722359704


product price: $65.79
/ea

Key Features

Color
Blue
Material
Vinyl
Width
8 in
Height
0.09 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628726
Zoro #
G722359704
UPC #
-
Country of Origin
Israel

Dimensions

Width
8 in
Height
0.09 in
Length
8 in

Details

Color
Blue
Material
Vinyl
Item
Peel and Stick Tile

Description

The 8-inch x 8-inch blue vinyl arabesque peel and stick removable tiles offer a stunning way to refresh your space. Designed in a square shape, these mosaic tiles feature an elegant arabesque pattern that enhances any room's aesthetic. With a matte surface, they provide a sophisticated finish while being impervious to water, making them ideal for high-moisture areas like showers. Their versatile design allows for compatibility on fireplace surrounds, adding style throughout your home. Made from durable vinyl, these tiles are not only stylish but also easy to install and remove, perfect for those who love to change their décor frequently. Enjoy the convenience and beauty of transitional style with these remarkable tiles. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.