
8" X 8" Blue Warm Tones Mosaic Peel and Stick Tiles
Mfr # 400259
Zoro # G822889828
product price:Â $59.99
/eaKey Features
Application
Bathroom
Size
7 in x 7 in
Width
8 in
Thickness
0.1 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400259
Zoro #
G822889828
UPC #
-
Country of Origin
Israel
Dimensions
Size
7 in x 7 in
Width
8 in
Thickness
0.1 in
Length
8 in
Details
Application
Bathroom
Item
Peel and Stick Tiles
Color
Blue
Collection
Coastal
Description
The possibilities are endless with these 8" x 8" Blue Warm Tones Mosaic Peel and Stick Removable Tile stickers. These fabulous peel and stick tiles will add lots of color, sophisticated flair, and fun design to your kitchen backsplash, fireplace mantel, stair treads, half wall, bathroom or nook. These 8" square tile stickers in multiple bright fun colors and designs are an easy, no mess solution to complete a personalized and colorful room makeover. Easy to apply on any clean dry flat surface, and easy to remove. Multi use and multi-room appeal make this design option is perfect for renters, landlords, college students and homeowners alike. Peel and stick tile decals make it easy to turn your space into a home. Removable without damage to surfaces. Kit includes multiple design styles and colorations to be displayed in any arrangement you choose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.