8" x 8" Brown And Black Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569399

  • Zoro # G922349659


product price:  $65.79
/ea

Key Features

Material
Vinyl
Color
Brown Black
Width
8 in
Height
0.09 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569399
Zoro #
G922349659
UPC #
-
Country of Origin
Israel

Dimensions

Width
8 in
Height
0.09 in
Length
8 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Brown Black

Description

Update your space effortlessly with these versatile 8-inch x 8-inch peel and stick removable tiles. Crafted from durable vinyl material in a stunning brown and black color palette, these mosaic arabesque tiles boast a transitional style that will elevate your decor. The matte surface adds a touch of sophistication, while the impervious water absorption makes them suitable for various surfaces, including shower walls and fireplace surrounds. The square shape of the tiles enhances their visual appeal, offering a modern twist to any room. Upgrade your interior design with ease using these stylish and practical peel and stick tiles. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.