8" x 8" Brown And Gold Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569316

  • Zoro # G422362318


product price:  $65.79
/ea

Key Features

Color
Brown Gold
Height
0.09 in
Material
Vinyl
Width
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569316
Zoro #
G422362318
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
8 in
Length
8 in

Details

Color
Brown Gold
Item
Peel and Stick Tile
Material
Vinyl

Description

Enhance the allure of your space effortlessly with these 8-inch x 8-inch brown and gold vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a touch of elegance, complemented by the square shape for a modern twist. Crafted in a delightful arabesque pattern, these tiles feature a matte surface that exudes sophistication. With impervious water absorption properties, they are perfect for various spaces including showers and fireplace surrounds. Made from high-quality vinyl in a harmonious blend of brown and gold hues, these tiles embody a transitional style that seamlessly merges classic and contemporary aesthetics. Elevate your decor with these versatile and convenient peel and stick tiles. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.