
8" x 8" Brown And Gold Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569322
Zoro # G922359795
product price:Â $65.79
/eaKey Features
Height
0.09 in
Width
8 in
Material
Vinyl
Length
8 in
Color
Brown Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569322
Zoro #
G922359795
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
8 in
Length
8 in
Details
Material
Vinyl
Color
Brown Gold
Item
Peel and Stick Tile
Description
Enhance your space with these 8-inch x 8-inch brown and gold vinyl arabesque peel and stick removable tiles. The mosaic tile type adds a unique touch, while the matte surface type provides a sleek finish. Water absorption is impervious, making these tiles ideal for various spaces. Perfect for showers and fireplace surrounds, these tiles are versatile and easy to install. Crafted from durable vinyl material, they boast a transitional style that effortlessly blends brown and gold tones for a sophisticated look. Upgrade your decor with these elegant peel and stick tiles today. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.