8" x 8" Brown And Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571236

  • Zoro # G722360168


product price:  $65.79
/ea

Key Features

Height
0.09 in
Material
Vinyl
Color
Brown Pink
Width
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571236
Zoro #
G722360168
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
8 in
Length
8 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Brown Pink

Description

Enhance your space effortlessly with these 8-inch x 8-inch brown and pink vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a touch of sophistication to any room while the matte surface ensures a sleek finish. Crafted from impervious vinyl material, these tiles are not only stylish but also durable, making them suitable for shower and fireplace surround installations. The transitional style and beautiful brown and pink hues create a warm and inviting atmosphere in your home. Upgrade your decor with these easy-to-install peel and stick tiles that bring elegance and charm to your living space. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.