
8" x 8" Gold Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628732
Zoro # G522371364
product price: $65.79
/eaKey Features
Height
0.09 in
Length
8 in
Width
8 in
Material
Vinyl
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628732
Zoro #
G522371364
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
8 in
Width
8 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Gold
Description
Elevate your space with the 8-inch x 8-inch gold vinyl arabesque peel and stick removable tiles. Featuring a stunning arabesque mosaic pattern, these square tiles effortlessly combine style and functionality. The matte surface adds a touch of elegance while maintaining a clean look. Designed to be impervious to water, they are perfect for high-moisture areas such as showers, ensuring durability in every application. These vinyl tiles are also an excellent choice for enhancing fireplace surrounds, adding sophistication to any room. Their transitional style seamlessly blends with various decor themes, making them a versatile option for home improvement projects. Enjoy the ease of installation and the transformative effect of these stylish tiles in your home decor. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.