8" x 8" Gray Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569233

  • Zoro # G622350207


product price: $65.79
/ea

Key Features

Height
0.09 in
Width
8 in
Color
Gray
Material
Vinyl
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569233
Zoro #
G622350207
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
8 in
Length
8 in

Details

Item
Peel and Stick Tile
Color
Gray
Material
Vinyl

Description

Enhance your living space effortlessly with these gray vinyl arabesque peel and stick removable tiles. Featuring a stylish mosaic pattern in a square shape, these matte tiles are impervious to water absorption, making them suitable for shower and fireplace surround installations. Crafted from durable vinyl material, these transitional tiles bring a touch of elegance and sophistication to any room. Upgrade your home decor with the convenience and beauty of these versatile peel and stick tiles, perfect for quick and easy transformations. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.