8" x 8" Gray Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 628684
- Zoro # G722348043
product price:Â
$
65.79
/ea
Key Features
Length
8 in
Height
0.09 in
Color
Gray
Material
Vinyl
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 628684
- Zoro #
- G722348043
- UPC #
- -
- Country of Origin
- Israel
- Color
- Gray
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 8 in
- Height
- 0.09 in
- Width
- 8 in
Description
8-inch x 8-inch gray vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for updating your space. The square shape and exquisite arabesque mosaic pattern create a visually striking effect that enhances any decor. With a matte surface, these tiles provide a modern and sophisticated look. Their impervious water absorption makes them ideal for high-moisture areas, ensuring durability and longevity. You can easily place them in showers or around fireplace surrounds, adding elegance to both spaces. Crafted from high-quality vinyl, these tiles are designed for easy application and removal, making them a perfect choice for anyone looking to refresh their home effortlessly. Enjoy the beauty and versatility these removable tiles bring to your living environment. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.