
8" x 8" Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628720
Zoro # G822361379
product price: $65.79
/eaKey Features
Width
8 in
Height
0.09 in
Material
Vinyl
Length
8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628720
Zoro #
G822361379
UPC #
-
Country of Origin
Israel
Dimensions
Width
8 in
Height
0.09 in
Length
8 in
Details
Material
Vinyl
Item
Peel and Stick Tile
Color
Gray
Description
8-inch x 8-inch gray vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for your home decor needs. Designed in a square shape, these mosaic tiles feature an elegant arabesque pattern that enhances any space. With a matte surface, they provide a contemporary look that complements various design styles. These impervious tiles are perfect for wet areas, making them compatible for use in showers or around fireplace surrounds. Made from durable vinyl, they combine functionality and beauty, ensuring long-lasting performance in your home. Their peel-and-stick application allows for easy installation, enabling you to transform your interiors effortlessly while maintaining a chic aesthetic. Enjoy the versatility and charm these tiles bring to your living environment. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.