
8" x 8" Green And Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571224
Zoro # G222359303
product price:Â $65.79
/eaKey Features
Height
0.09 in
Material
Vinyl
Length
8 in
Width
8 in
Color
Green Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571224
Zoro #
G222359303
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
8 in
Width
8 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Green Pink
Description
Enhance your space with the 8-inch x 8-inch green and pink vinyl arabesque peel and stick removable tiles. These mosaic tiles boast a unique arabesque pattern, perfect for adding a touch of charm to your home decor. The matte surface provides a sleek finish while being impervious to water absorption, making them ideal for shower and fireplace surround installations. Crafted from durable vinyl in a stunning green and pink color palette, these tiles exude a transitional style that effortlessly elevates any room. Easy to install and versatile, these peel and stick tiles offer a convenient way to refresh your space with a pop of color and pattern. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.