8" x 8" Green And Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571322

  • Zoro # G222346198


product price:  $65.79
/ea

Key Features

Color
Green Pink
Material
Vinyl
Length
8 in
Height
0.09 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571322
Zoro #
G222346198
UPC #
-
Country of Origin
Israel

Dimensions

Length
8 in
Height
0.09 in
Width
8 in

Details

Color
Green Pink
Item
Peel and Stick Tile
Material
Vinyl

Description

Enhance your space with these stunning 8-inch x 8-inch green and pink vinyl arabesque peel and stick removable tiles. The mosaic pattern in arabesque shape brings a touch of elegance to any room. Its matte surface and impervious water absorption make it a perfect choice for wet areas like showers and around fireplace surrounds. Crafted from high-quality vinyl material, these tiles feature a transitional style that effortlessly blends green and pink hues, adding a pop of color to your decor. Easy to install and remove, these peel and stick tiles offer a hassle-free way to upgrade your home with a chic and colorful touch. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.