8" x 8" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571334

  • Zoro # G822347373


product price:  $65.79
/ea

Key Features

Material
Vinyl
Width
8 in
Height
0.09 in
Color
Green Red
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571334
Zoro #
G822347373
UPC #
-
Country of Origin
Israel

Dimensions

Width
8 in
Height
0.09 in
Length
8 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Green Red

Description

Enhance the charm of your living space with these 8-inch x 8-inch green and red vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of sophistication while the matte surface type ensures a subtle elegance. Crafted from impervious vinyl material, these tiles are compatible in shower and on fireplace surrounds, offering versatility in styling. The transitional style seamlessly blends the vibrant green and red colors, creating a visually striking aesthetic. Easy to install and maintain, these square tiles elevate your decor effortlessly. Perfect for adding a pop of color and pattern to any room, these peel and stick tiles are a stylish choice for your home. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.