Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" x 8" Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569239

  • Zoro # G022367065


product price: $65.79
/ea

Key Features

Width
8 in
Material
Vinyl
Height
0.09 in
Color
Green
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569239
Zoro #
G022367065
UPC #
-
Country of Origin
Israel

Dimensions

Width
8 in
Height
0.09 in
Length
8 in

Details

Material
Vinyl
Color
Green
Item
Peel and Stick Tile

Description

Enhance your space effortlessly with these 8-inch x 8-inch green vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of sophistication, while the matte surface ensures a sleek finish. Its impervious water absorption makes it perfect for high-moisture areas like showers and fireplace surrounds, bringing style and functionality together seamlessly. Crafted from durable vinyl in a striking green hue, these transitional-style tiles are easy to install and will instantly transform any room in your home. Upgrade your decor with these versatile peel and stick tiles that offer a hassle-free way to create a chic and polished look. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.