8" x 8" Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569245

  • Zoro # G022370102


product price: $65.79
/ea

Key Features

Color
Green
Width
8 in
Length
8 in
Height
0.09 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569245
Zoro #
G022370102
UPC #
-
Country of Origin
Israel

Dimensions

Width
8 in
Length
8 in
Height
0.09 in

Details

Color
Green
Item
Peel and Stick Tile
Material
Vinyl

Description

Enhance your space effortlessly with these green vinyl arabesque peel and stick removable tiles. Featuring a mosaic pattern in a square shape, these matte surface tiles are impervious to water, making them ideal for shower and fireplace surround installations. Crafted from high-quality vinyl material, these transitional-style tiles add a touch of elegance and charm to any room in your home. Enjoy the convenience of easy installation and the durable beauty these tiles bring to your living space. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.