8" x 8" Green Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 628696
- Zoro # G122373645
product price:Â
$
65.79
/ea
Key Features
Length
8 in
Height
0.09 in
Color
Green Cream
Material
Vinyl
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 628696
- Zoro #
- G122373645
- UPC #
- -
- Country of Origin
- Israel
- Color
- Green Cream
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 8 in
- Height
- 0.09 in
- Width
- 8 in
Description
8-inch x 8-inch green vinyl arabesque peel and stick removable tiles offer a stunning way to elevate your space with their elegant mosaic design. Featuring a square shape, these tiles showcase a beautiful arabesque pattern that adds visual interest to any room. The matte surface type provides a modern touch, making them ideal for a variety of decor styles. With impervious water absorption, these tiles are perfect for areas such as showers and fireplace surrounds, ensuring durability in high-moisture environments. Made from high-quality vinyl, they are easy to apply and remove, allowing for effortless updates to your home decor. Transform your space effortlessly with this stylish and functional tile solution. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.