
8" x 8" Light Sage And White Circle Flower Peel and Stick Removable Tiles
Mfr # 400429
Zoro # G522893514
product price: $59.99
/eaKey Features
Length
8 in
Application
Bathroom
Width
8 in
Thickness
0.1 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400429
Zoro #
G522893514
UPC #
-
Country of Origin
Israel
Dimensions
Length
8 in
Width
8 in
Thickness
0.1 in
Size
8 in x 8 in
Details
Application
Bathroom
Material
Vinyl
Color
Light Green
Item
Peel and Stick Tiles
Description
The possibilities are endless with these 8" x 8" Light Sage And White Circle Flower Peel and Stick Removable Tile stickers. These fabulous peel and stick tiles will add sophisticated flair and design to your kitchen backsplash, fireplace mantel, stair treads, half wall, bathroom or nook. These 8" square tile stickers are an easy, no mess solution to complete a personalized and colorful room makeover. Easy to apply on any clean dry flat surface, and easy to remove. Multi use and multi-room appeal make this design option is perfect for renters, landlords, college students and homeowners alike. Peel and stick tile decals make it easy to turn your space into a home. Removable without damage to surfaces. One kit contains 24 stickers. Kit includes a single repeating design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.