8' X 8' Navy Blue Round Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561602
Zoro # G222333693
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 8 ft
Color
Navy Blue
Material
Polyester
Width (In.)
96 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561602
Zoro #
G222333693
UPC #
-
Country of Origin
China
Dimensions
Size
8 ft x 8 ft
Width (In.)
96 in
Height
96 in
Depth
0.19 in
Details
Color
Navy Blue
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven
Description
Set an inviting tone in your space with this 8-foot x 8-foot navy blue round abstract washable non skid indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in navy blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 96-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.