8' X 8' Olive Green Round Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 561611

  • Zoro # G822332317


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 8 ft
Color
Olive Green
Material
Polyester
Width (In.)
96 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
561611
Zoro #
G822332317
UPC #
-
Country of Origin
China

Dimensions

Size
8 ft x 8 ft
Width (In.)
96 in
Depth
0.19 in
Height
96 in

Details

Color
Olive Green
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven

Description

Set an inviting tone in your space with this 8-foot x 8-foot olive green round abstract washable non skid indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in olive green that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 96-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.