8' X 8' Orange and Ivory Round Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561863
Zoro # G922356435
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 8 ft
Color
Orange Ivory
Application Type
Non-Commercial
Depth
0.19 in
Width (In.)
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
561863
Zoro #
G922356435
UPC #
-
Country of Origin
China
Dimensions
Size
8 ft x 8 ft
Depth
0.19 in
Width (In.)
96 in
Height
96 in
Details
Color
Orange Ivory
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt
Description
Set an inviting tone in your space with this 8-foot x 8-foot orange and ivory round abstract washable non skid indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in orange and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 96-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.