Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" x 8" Orange Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 632702

  • Zoro # G222372265


product price: $65.79
/ea

Key Features

Height
0.09 in
Color
Orange
Width
8 in
Material
Vinyl
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632702
Zoro #
G222372265
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
8 in
Length
8 in

Details

Item
Peel and Stick Tile
Color
Orange
Material
Vinyl

Description

8-inch x 8-inch orange vinyl arabesque peel and stick removable tiles offer a stylish and convenient way to elevate your space. With a square shape and an intricate arabesque mosaic pattern, these tiles add a touch of elegance to any room. The matte surface enhances their modern appeal while ensuring easy maintenance. Made from impervious vinyl, they are durable and perfect for moisture-rich areas such as showers. These versatile tiles can also be used elegantly on fireplace surrounds, creating a seamless transition in style throughout your home. Enjoy the flexibility of a removable tile option that allows for simple installation and changes without commitment, making it an ideal choice for any diy enthusiast looking to refresh their decor. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.