8" x 8" Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571310

  • Zoro # G422374731


product price: $65.79
/ea

Key Features

Material
Vinyl
Color
Pink
Length
8 in
Width
8 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571310
Zoro #
G422374731
UPC #
-
Country of Origin
Israel

Dimensions

Length
8 in
Width
8 in
Height
0.09 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Pink

Description

Enhance your space with these 8-inch x 8-inch pink vinyl arabesque peel and stick removable tiles, featuring a charming mosaic pattern that adds a touch of elegance. Crafted from impervious vinyl material in a matte finish, these square tiles are versatile and suitable for use in showers and on fireplace surrounds, bringing a transitional style to your home decor effortlessly. The peel-and-stick design makes installation a breeze, allowing you to transform your space quickly and without any hassle. Upgrade your interior with these stylish pink tiles that offer both convenience and beauty in one package. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.