Shop HOMEROOTS
See all product information
Create Account
8" x 8" Pink Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 628702
- Zoro # G322371809
product price:
$
65.79
/ea
Key Features
Length
8 in
Height
0.09 in
Color
Pink
Material
Vinyl
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 628702
- Zoro #
- G322371809
- UPC #
- -
- Country of Origin
- Israel
- Color
- Pink
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 8 in
- Height
- 0.09 in
- Width
- 8 in
Description
Transform your space with the 8-inch x 8-inch pink vinyl arabesque peel and stick removable tiles. These stunning mosaic tiles feature a square shape adorned with intricate arabesque patterns, perfect for creating a stylish focal point in any room. The matte surface adds a sophisticated touch, while the impervious material ensures durability and easy maintenance. Suitable for various applications, these tiles can be used in showers and on fireplace surrounds, making them a versatile choice for your home décor. Their transitional style seamlessly blends with different design aesthetics, allowing you to refresh your interiors effortlessly. Enjoy the convenience of peel and stick installation, giving you the flexibility to update your space without the hassle of traditional tiling. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.