Shop HOMEROOTS
See all product information
Create Account
8' X 8' Purple and Ivory Round Floral Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 562520
- Zoro # G222328309
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 8 ft
Color
Purple Ivory
Material
Polyester
Width (In.)
96 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 562520
- Zoro #
- G222328309
- UPC #
- -
- Country of Origin
- China
- Color
- Purple Ivory
- Material
- Polyester
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Size
- 8 ft x 8 ft
- Width (In.)
- 96 in
- Depth
- 0.19 in
- Height
- 96 in
Description
This 8-foot x 8-foot purple and ivory round floral washable non skid indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a floral pattern in purple and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 96-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.