8" x 8" Red And Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571316

  • Zoro # G322367604


product price:  $65.79
/ea

Key Features

Length
8 in
Material
Vinyl
Color
Red Green
Width
8 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571316
Zoro #
G322367604
UPC #
-
Country of Origin
Israel

Dimensions

Length
8 in
Width
8 in
Height
0.09 in

Details

Material
Vinyl
Color
Red Green
Item
Peel and Stick Tile

Description

Enhance your space effortlessly with these 8-inch x 8-inch red and green vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the matte finish ensures a sophisticated look. Made of impervious vinyl material, these square tiles are not only easy to install but also suitable for shower and fireplace surround applications. The transitional style seamlessly blends the vibrant red and green hues, creating a visually appealing aesthetic that will elevate any room in your home. Upgrade your décor with these stylish and practical peel and stick tiles. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.