
8" x 8" Red And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572057
Zoro # G622346552
product price:Â $65.79
/eaKey Features
Height
0.09 in
Color
Red Green
Length
8 in
Width
8 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572057
Zoro #
G622346552
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
8 in
Width
8 in
Details
Color
Red Green
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space with these versatile 8-inch x 8-inch red and green vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the matte surface ensures a sleek finish. Made from impervious vinyl, these tiles are suitable for use in showers and on fireplace surrounds, blending style with functionality seamlessly in a transitional setting. The vibrant red and green colors bring a pop of personality to any room, making it easy to create a unique and eye-catching design. Whether you're revamping a bathroom or adding a focal point to a living area, these peel and stick tiles are a convenient and stylish choice. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.