
8" x 8" Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 634067
Zoro # G422366040
product price: $65.79
/eaKey Features
Height
0.09 in
Color
Red White/Blue
Length
8 in
Width
8 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634067
Zoro #
G422366040
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
8 in
Width
8 in
Details
Color
Red White/Blue
Item
Peel and Stick Tile
Material
Vinyl
Description
8-inch x 8-inch red vinyl arabesque peel and stick removable tiles offer an effortless way to enhance your space. These square mosaic tiles feature a stunning arabesque pattern that adds a touch of elegance to any room. With a matte surface finish, they provide a contemporary look while being impervious to water absorption. Perfectly suited for use in showers or as a stylish accent on fireplace surrounds, these tiles ensure versatility in your home decor. Made from durable vinyl, they are easy to apply and remove, allowing for hassle-free updates to your interiors. Their transitional style beautifully complements various design themes, making them an ideal choice for modern living spaces. Transform your environment with these vibrant peel and stick tiles. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.