8' X 8' Teal Black and Gray Round Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 563075

  • Zoro # G822354371


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 8 ft
Color
Gray
Material
Polyester
Width (In.)
96 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
563075
Zoro #
G822354371
UPC #
-
Country of Origin
China

Dimensions

Size
8 ft x 8 ft
Width (In.)
96 in
Depth
0.19 in
Height
96 in

Details

Color
Gray
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven

Description

Add some artistry to your room with this 8-foot x 8-foot teal black and gray round abstract washable indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in teal black and gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 96-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.