8" X 9" Brown Solid Wood Wall Decor
- Mfr # 364296
- Zoro # G822883840
product price:Â
$
1,461.99
/ea
Free Shipping & Returns
Key Features
Mirrored
No
Wall Decor Type
Hanging Dimensional Sculpture
Hooks Included
No
Material
Solid Wood
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364296
- Zoro #
- G822883840
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 8 in
- Width
- 9 in
- Depth
- 69.5 in
Details
- Mirrored
- No
- Color
- Brown
- Wall Decor Type
- Hanging Dimensional Sculpture
- Hooks Included
- No
- Shape
- Novelty
- Material
- Solid Wood
- Commercial Use
- No
- Finish
- Glossy
- Item
- Wall Decor
- Finish Style
- No Distressing
- Outdoor Suitability
- No
- Style
- Modern
- Lighted
- No
- Orientation
- Vertical Only
- Assembly Required
- No
Description
Elevate your home decor with this chic 8-inch x 9-inch solid wood wall decor in a rich brown hue. Designed for vertical display, this piece effortlessly enhances your space with a touch of contemporary style. Crafted from high-quality solid wood, this artful accessory brings warmth and character to your walls, infusing your space with depth and visual interest. Adorn your walls with this stylish piece to create an inviting atmosphere in your living space. 8-inch H x 9-inch W x 69.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.