8" Yellow and Black Metal Fireman Hand Painted Figurine Tabletop Sculpture

  • Mfr # 489463

  • Zoro # G822884212


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Power Source
No Power Source Required / Manual
Plays Music
No
Design Motif
Not an animal
Material
Metal
Depth
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489463
Zoro #
G822884212
UPC #
-
Country of Origin
China

Dimensions

Depth
12.5 in
Length
8.25 in
Width
14.75 in

Details

Power Source
No Power Source Required / Manual
Item
Sculptures
Plays Music
No
Design Motif
Not an animal
Material
Metal
Nature Motif
No Nature
Construction Method
Handmade
Pieces per Set
1
Hand Painted
Yes
Assembly Required
No
Commercial Use
Yes
Color
Yellow, Black
Subject
People
Sculpture Type
Figurine
Occasion
No Holiday

Description

Add an air of fashion to your room and rejuvenate the space with this 8-inch yellow and black metal fireman hand painted figurine tabletop sculpture. This yellow and black colored piece is made from high grade metal. Great to use on its own or mix with other decorations for the perfect look. 8.25-inch h x 14.75-inch w x 12.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.