Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Yellow and Black Metal Hand Painted Model Motorcycle Tabletop Sculpture

  • Mfr # 489407

  • Zoro # G522884130


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Occasion
No Holiday
Color
Yellow, Black
Design Motif
Not an animal
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489407
Zoro #
G522884130
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Width
15 in
Length
8 in

Details

Commercial Use
Yes
Occasion
No Holiday
Color
Yellow, Black
Design Motif
Not an animal
Plays Music
No
Pieces per Set
1
Power Source
No Power Source Required / Manual
Material
Metal
Assembly Required
No
Hand Painted
Yes
Sculpture Type
Model Motorcycle
Nature Motif
No Nature
Subject
Transportation
Item
Sculptures
Construction Method
Handmade

Description

The 8-inch yellow and black metal hand painted model motorcycle tabletop sculpture is the perfect decorative accessory for your home. This charming decorative accent is expertly made of high grade metal in a yellow and black coloration. It's a perfect addition for those who love an up-to-the-minute look and feel. 8-inch h x 15-inch w x 7-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.